
14-in. W x 51-in. H Mid-America Vinyl, Standard Size Four Board Joined Shutters, 008 - Clay, PR
Mfr # 00031451008
Zoro # G709188266
product price:Â $109.99
/pr
Free Shipping & Returns
Key Features
Color
Clay
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
00031451008
Zoro #
G709188266
UPC #
-
Country of Origin
United States
Dimensions
Width
14"
Height
51"
Details
Color
Clay
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.