
14-in. W x 59-in. H Mid-America Vinyl, Standard Size Four Board Joined Shutters, 028, Forest Green, PR
Mfr # 00031459028
Zoro # G309189106
product price:Â $119.99
/pr
Free Shipping & Returns
Key Features
Width
14"
Height
59"
Color
Forest Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
00031459028
Zoro #
G309189106
UPC #
-
Country of Origin
United States
Dimensions
Width
14"
Height
59"
Details
Color
Forest Green
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.