Shop EKENA MILLWORK
See all product information
Create Account
Plinth Block, Polyurethane, 3-3/4 in H, 3-3/4 in W, Factory Primed
Mfr # PB03X03AT
Zoro # G804654512
product price:Â
$
6.99
/ea
Sold in multiples of 2 for $13.98
Key Features
Finish
Factory Primed
Material
Polyurethane
Width
3-3/4 in
Height
3-3/4 in
Projection
1-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB03X03AT
- Zoro #
- G804654512
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 3-3/4 in
- Height
- 3-3/4 in
Details
- Item
- Plinth Block
- Finish
- Factory Primed
- Material
- Polyurethane
- Projection
- 1-3/8 in
Description
Our appliques and onlays are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings, and more. Each pattern is carefully crafted after traditional and historical designs. Each polyurethane piece is easily installed, just like wood pieces, with simple glues and finish nails. Another benefit of polyurethane is it will not rot or crack when used outside. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
- Will not crack, warp, or split
- Holds up against natural elements
- Outlasts Plastics, Steel, Rubber and Aluminum
- Strong, durable material is as strong as wood
- Lightweight and easy to install
- Low Tooling cost
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.