This item is Discontinued.

This item is Discontinued.
3" Lifetime Vinyl Shutter-Lok's, Midnight Green (6/Bag) (Discontinued)
Mfr #
LVSL0006MG
Zoro #
G505062456
Country of Origin United States
Category Shutters and Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVSL0006MG
- Zoro #
- G505062456
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width (In.)
- 0.63 in
- Height
- 3 in
- Depth (In.)
- 0.63 in
Details
- Item
- Shutter Screw
- Application
- Shutter Installation
- Finish
- Midnight Green
Description
Exterior Lifetime vinyl Shutter-Lok's are the perfect shutter screws to install your vinyl shutters.
- Color matching screws
- Easily installs in stucco, brick, siding and more
- Great for installing several pairs of shutters
- Recommended to use 8 per pair under 55"
- Recommended to use 12 per pair over 55"
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.