
9" x 12' Endura-Aluminum Natchez Style Column, Square Shaft (For Post Wrap Installation) Non-Tapered
Mfr # EA0912INPSCNANA
Zoro # G005055422
product price:Â $609.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Size (Width x Height)
9" x 12'
Style
Post Wrap Installation
Finish
Textured Brown
Taper Style
Non-Tapered
Design
Natchez Style
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EA0912INPSCNANA
Zoro #
G005055422
UPC #
-
Country of Origin
United States
Dimensions
Size (Width)
9"
Size (Width x Height)
9" x 12'
Size (Height)
12'
Details
Style
Post Wrap Installation
Finish
Textured Brown
Taper Style
Non-Tapered
Design
Natchez Style
Material
Endura-Aluminum
Description
Endura-Aluminum columns are a solid choice for your home improvement needs. Durable and beautiful, these columns add incredible value to your home. In addition, they are virtually maintenance-free, easy to install, and have the option of load-bearing capabilities, all at the fraction of the cost of traditional columns.
- Can wrap 8" Round Posts or 7" Square Posts
- Can be trimmed to exact height
- Pilaster or Post Wrap Installation are not Load-Bearing
- Virtually maintenance-free with a durable powder coat finish
- Perfect for residential and commercial applications
- Great choice to use on remodels and new construction projects
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.