Shop EKENA MILLWORK
See all product information
Create Account
Americraft 2-Board (2 Batten) Wood Joined Board-n-Batten Shutters w/ Arch Top, ARW101BQ207X67UNH, PR
Mfr # ARW101BQ207X67UNH
Zoro # G606175086
product price:Â
$
160.99
/pr
Free Shipping & Returns
Key Features
Width
7"
Height
67"
Material
Hawaiian Mango Wood
Shutter Design
2 Boards
Shutter Type
Board-n-Batten
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARW101BQ207X67UNH
- Zoro #
- G606175086
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 7"
- Height
- 67"
Details
- Color
- Unfinished
- Material
- Hawaiian Mango Wood
- Item
- Window Shutter
- Shutter Design
- 2 Boards
- Shutter Type
- Board-n-Batten
- Series
- Americraft Real Wood
- Shutter Features
- 2 Battens
- Shutter Top Shape
- Arch Top
Description
Hawaiian mango wood shutters are an eco-friendly hand-crafted decorative wood product. Produced from the high-quality mango wood tree, a distinctive textured wood grain offers golden-brown pattern variations. These durable, hardwood exterior shutters age beautifully, while offering a sustainable building product. Available in stunning unfinished stain grade, primed, or one of our long-lasting solid color wood stains, that offer durability against cracking and peeling. Hawaiian mango wood is a highly desired artisan wood and is now available in affordable, durable, and environmentally friendly exterior shutters.
- Hawaiian mango wood is both eco-friendly and durable
- Distinctive textures and patterns offer a beautiful pair of exterior shutters
- Strength, density, and attractive looks will instantly upgrade your house
- Available in both stain grade and a variety of beautiful, hand-stained finishes
- Sustainable Mango Wood offers affordable and environmentally friendly shutter product
- Choose from classic and modern shutter designs
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov