This item is Discontinued.
This item is Discontinued.
Custom Size Double Panel Shutters, 20935008 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00020935008
- Zoro #
- G404997149
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 9 1/4"
- Height
- 35"
Details
- Color
- Clay
- Material
- Vinyl
- Item
- Window Shutter
- Shutter Type
- Raised Panel
- Shutter Design
- Double Panel
- Series
- Williamsburg
Description
Our selection of vinyl shutters includes the Williamsburg Raised Panel Window Shutter. Our raised panel shutters have a distinctly European appearance, and they are great alternatives to traditional louvered shutters. Each pair of raised panel shutters is crafted with depth and precision in durable vinyl. We offer the Williamsburg Raised shutter in a full range of rich and vibrant colors, as well as different standard sizes to meet your needs. All of our vinyl shutters are crafted for years of low maintenance and enjoyment. They give you the charm of wood shutters, but without the weight, chipping, water damage and warping associated with this traditional material.
- Due to materials, widths and lengths are nominal +/- 1/2"
- Includes pair of shutters and color matching hardware
- Easiest installation - installs in minutes with included hardware
- Durable copolymer construction features molded-through color
- Vibrant colors for a lifetime of beauty
- Easy shutter-lok installation
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.