
Exterior 4 Board (2 Batten) Real Wood Pine Board-n-Batten Shutters, Unfinished PR, RWB15X049UNP
Mfr # RWB15X049UNP
Zoro # G005078261
product price:Â $344.99
/pr
Free Shipping & Returns
Key Features
Width
15"
Color
Unfinished
Material
Pine
Shutter Design
4 Boards
Series
Real Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RWB15X049UNP
Zoro #
G005078261
UPC #
-
Country of Origin
United States
Dimensions
Width
15"
Height
49"
Details
Color
Unfinished
Material
Pine
Item
Window Shutter
Shutter Design
4 Boards
Series
Real Wood
Shutter Type
Board-n-Batten
Shutter Features
2 Battens
Description
Handmade to your exact specifications, our wood shutters are perfect for applications that require historical accuracy. Our wood shutters can be used for both decorative and functional applications. With finished and unfinished options, you can be sure to find the right shutters for your home.
- Authentic craftsmanship perfect for historical districts
- Perfect for functional or decorative applications
- Fully customizable in size and style
- Hand crafted using beautifully finished components
- Can be painted
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.