This item is Discontinued.

Ekena Millwork Kit w/ Ashford Corbels, Premium Mahogany, 4"H  x 4"D x 60"W Hand Hewn Faux Wood Fireplace ManteL MANUHH04X04X60ASZM

This item is Discontinued.

Ekena Millwork

Kit w/ Ashford Corbels, Premium Mahogany, 4"H x 4"D x 60"W Hand Hewn Faux Wood Fireplace ManteL (Discontinued)

Mfr # MANUHH04X04X60ASZM
Zoro # G604555965
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MANUHH04X04X60ASZM
Zoro #
G604555965
UPC #
-
Country of Origin
United States

Dimensions

Size (Height x Depth)
4"H x 4"D
Size (Width)
60"W

Details

Texture
Hand Hewn
Finish
Premium Mahogany

Description

Made to last, our faux wood mantels beautifully replicate the weathered texture and finish of real wood beams. The hollow 3-sided U-style beam closed on both ends, easily installs by fastening the beam to lumber on the wall. Add rustic flare, warmth, and charm to any space by using them as floating shelves. Choose to display with or without the included corbels (shipped unattached). This finely crafted mantel is easy to install with just a few simple steps. Select unfinished or any of our beautiful finishes to perfectly complement your existing decor. Slight variations in distressing and finish may occur.
  • Corbel Dimensions: 6"W x 4"H x 2 1/2"D
  • Every batch is hand finished and will have varying undertones and colors
  • Authentic realistic wood textures
  • Made of high density polyurethane, extremely durable and no maintenance
  • Available in multiple widths, depths and heights to fit virtually any project need
  • Choose from 3 styles of matching faux wood corbel options to complete your mantel look

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.