This item is Discontinued.

This item is Discontinued.
Lifetime Vinyl, TailorMade Two Equal Panels, Raised Panel Shutters, w/Shutter-Loks, LP2C14X07300FB (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LP2C14X07300FB
- Zoro #
- G805100957
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 14.75 In
- Height
- 73 In
Details
- Color
- Federal Brown
- Material
- Vinyl
- Item
- Window Shutter
- Finish
- Woodgrain molded
- Shutter Type
- Raised Panel
- Series
- Lifetime
Description
Dress up your windows with our high quality Lifetime exterior vinyl shutters. The popular Raised Panel Window Shutter is available in a huge collection of widths and lengths, ensuring you will find the perfect size for your home. The rails, stiles, panels, and overall details give this shutter a distinctly European or cottage appearance. _x000D_
_x000D_
These shutters are made of durable vinyl, one of today's most versatile exterior materials. With a rich woodgrain molded into each pair, they are a great alternatives to traditional wooden shutters, providing the look of wood, without the possible upkeep. They are lightweight, easy to maintain, and resistant to water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and are one of the best value products you will ever purchase for your home.
_x000D_
These shutters are made of durable vinyl, one of today's most versatile exterior materials. With a rich woodgrain molded into each pair, they are a great alternatives to traditional wooden shutters, providing the look of wood, without the possible upkeep. They are lightweight, easy to maintain, and resistant to water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and are one of the best value products you will ever purchase for your home.
- Includes pair of shutters and color-matching hardware
- Easiest installation - installs in minutes with included hardware
- Due to materials, widths and lengths are nominal +/- 1/2"
- Durable construction features molded-through color and crisp woodgrain texture
- Vibrant colors for a lifetime of beauty
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.