Shop EKENA MILLWORK

Mid-America Vinyl, TailorMade Two Equal Panels, Raised Panel Shutters, P21440018, PR

  • Mfr # P21440018
  • Zoro # G805121266

product price: 
$
101.99
/pr
Free Shipping & Returns

Key Features

Color
Tuxedo Grey
Material
Vinyl
Shutter Type
Raised Panel
Series
Mid-America
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P21440018
Zoro #
G805121266
UPC #
-
Country of Origin
United States
Color
Tuxedo Grey
Material
Vinyl
Item
Window Shutter
Shutter Type
Raised Panel
Series
Mid-America

Dimensions

Width
14.75 In
Height
40 In

Description

Dress up your windows with our vinyl shutters. Mid America vinyl shutters include the popular Raised Panel Window Shutter in varying sizes to meet your needs. The classic style of Raised Panel shutters offer a timeless accent the exterior of your home. Our shutters are made of durable vinyl, one of today's most versatile exterior materials. Our vinyl shutters are a great alternative to traditional wooden shutters. They are comparably lightweight, easy to maintain, and free of water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and they bring you years of enjoyment.
  • Due to materials, widths and lengths are nominal +/- 1/2"
  • Includes pair of shutters and color matching hardware
  • Easiest installation - installs in minutes with included hardware
  • Durable copolymer construction features molded-through color
  • Vibrant colors for a lifetime of beauty
  • Affordably priced

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.