This item is Discontinued.

This item is Discontinued.
Rough Sawn Faux Wood Fireplace Mantel, NaturaL x 12"D x 84"W (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MANURS08X12X84HD
- Zoro #
- G004572470
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size (Height x Depth)
- 8"H x 12"D
- Size (Width)
- 84"W
Details
- Texture
- Rough Sawn
- Finish
- Natural Honey Dew
Description
Made to last, our faux wood mantels beautifully replicate the weathered texture and finish of real wood beams. The hollow 3-sided U-style beam closed on both ends, easily installs by fastening the beam to lumber on the wall. Add rustic flare, warmth and charm to any space by using them as floating shelves. Available in several designer finishes and textures and in multiple widths, depths and heights to fit every project need.
- Every batch is hand finished and will have varying undertones and colors
- Use as a fireplace mantel or a floating shelf
- 1" wall thickness
- Impervious to decay, water damage and won't warp, crack or split
- Realistic wood texture
- Requires no additional structural support, which means significant savings in material and labor
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov