Rustic Four Board Joined Board-n-Batten Rough Cedar Faux Wood Shutters w/Z-Board, 22W x 50H, PR

  • Mfr # SHUBJZ22X50RCPR

  • Zoro # G604428139


product price:  $303.99
/pr
Free Shipping & Returns

Key Features

Width
22"
Color
Primed Tan
Material
Faux Wood
Finish
Rough Cedar
Shutter Features
Z-Board
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHUBJZ22X50RCPR
Zoro #
G604428139
UPC #
-
Country of Origin
United States

Dimensions

Width
22"
Height
50"

Details

Color
Primed Tan
Material
Faux Wood
Finish
Rough Cedar
Item
Window Shutter
Shutter Features
Z-Board
Shutter Type
Board-n-Batten
Series
Faux Wood
Shutter Design
4 Board Joined

Description

Achieve beautiful curb appeal with our faux wood shutters. Compared to real wood, they are much lighter for a hassle-free installation. Not susceptible to common issues of organic wood such as rotting or warping, all the while giving an identical look to real wood. With an incredible selection of sizes and styles to choose from, you are sure to find one that suits your home's style.
  • Multiple height and widths available in popular styles
  • Realistic wood appearance with authentic wood grain
  • Strong and durable surface that won’t easily scratch or dent
  • Impervious to natural elements
  • Waterproof, no mold or mildew
  • Comes factory-primed and is ready for stain or paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products