Rustic Two Board Spaced Board-n-Batten Hand Hewn Faux Wood Shutters w/Z-Board, 11 1/2W x 28H, PR

  • Mfr # SHUBSZ11X28HHPR

  • Zoro # G604428276


product price:  $93.69
/pr

Key Features

Width
11 1/2"
Color
Primed Tan
Material
Faux Wood
Finish
Hand Hewn
Shutter Type
Board-n-Batten
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHUBSZ11X28HHPR
Zoro #
G604428276
UPC #
-
Country of Origin
United States

Dimensions

Width
11 1/2"
Height
28"

Details

Color
Primed Tan
Material
Faux Wood
Finish
Hand Hewn
Item
Window Shutter
Shutter Type
Board-n-Batten
Shutter Features
Z-Board
Series
Faux Wood
Shutter Design
2 Board Spaced

Description

Achieve beautiful curb appeal with our faux wood shutters. Compared to real wood, they are much lighter for a hassle-free installation. Not susceptible to common issues of organic wood such as rotting or warping, all the while giving an identical look to real wood. With an incredible selection of sizes and styles to choose from, you are sure to find one that suits your home's style.
  • Multiple height and widths available in popular styles
  • Realistic wood appearance with authentic wood grain
  • Strong and durable surface that won’t easily scratch or dent
  • Impervious to natural elements
  • Waterproof, no mold or mildew
  • Comes factory-primed and is ready for stain or paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products