True Fit PVC Center Circle Arts & Crafts Fixed Mount Shutters, Ocean Swell, 15W x 58H, PR

  • Mfr # TFP001AC15X058CH

  • Zoro # G604443187


product price:  $423.99
/pr
Free Shipping & Returns

Key Features

Width
15"
Color
Ocean Swell
Material
PVC
Shutter Type
Fixed Mount
Shutter Design
Center Circle Arts & Crafts
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TFP001AC15X058CH
Zoro #
G604443187
UPC #
-
Country of Origin
United States

Dimensions

Width
15"
Height
58"

Details

Color
Ocean Swell
Material
PVC
Item
Window Shutter
Shutter Type
Fixed Mount
Shutter Design
Center Circle Arts & Crafts
Series
True Fit

Description

This innovative line of True Fit PVC shutters sets itself apart by being project-perfect at standard-product pricing. Project-perfect means that you don't have to go hunting for a standard shutter to fit your project; you can simply select whatever design you need, pick your width, depth, and height, and we will make you the perfect product at "off-the-shelf" pricing. Manufactured from Architectural Grade PVC, each product holds up strongly against weather.
  • Custom designed and hand assembled to your specifications
  • Real look and feel of authentic wood shutters
  • Impervious to the effects of normal weather conditions
  • Adds value and beauty to any home
  • Can be used in direct contact with masonry
  • Can be used in direct contact with moisture
  • Hardware not included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products