Shop EKLIND
See all product information
Create Account
Ergonomic Hex Key, 1/4" Tip Size, 9 in Long
Mfr # 61916
Zoro # G2539412
product price:Â
$
5.89
/ea
Key Features
Finish
Black Oxide
Material
Steel
Measurement Type
SAE
Handle Type
Ergonomic
Handle Color
Black, Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61916
- Zoro #
- G2539412
- UPC #
- 037516619167
- Country of Origin
- United States
Dimensions
- Tip Size
- 1/4"
- Handle Length
- 4 in
- Long Arm Length
- 9 in
- Length Family
- Long
- Handle-Length
- 4"
- Long-Arm-Length
- 9"
- Arm Length - Long
- 9 in
- Arm Length - Short
- 9 in
Description
Hex Key, Tip Size 1/4 in, Long Arm Length 9 in, Black Oxide, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE