Shop EKLIND

Ergonomic Hex Key, 6 mm Tip Size, 9 in Long

  • Mfr # 64960

  • Zoro # G2539421


product price: 
$
6.19
/ea

Key Features

Finish
Black
Material
Alloy Steel
Measurement Type
Metric
Handle Type
Ergonomic
Handle Length
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
64960
Zoro #
G2539421
UPC #
037516649607
Country of Origin
United States
Item
Hex Key
Finish
Black
Material
Alloy Steel
Measurement Type
Metric
Handle Type
Ergonomic
Working Angle
90 Degrees
Handle Color
Black, Blue
Handle Material
Plastic
Fastener Holding
No
Number of Ball Ends
0
Number of Tips
1
Insulated
No
Non-Magnetic
No
Corrosion Resistant
Yes
Key Shape
T
Non-Sparking
No
Grip Style
Cushion
Tether Ready
No
Driver Material
Alloy Steel
Standards
ANSI B18.3M
Series
Power-T Hex
Tether Status
Not Tether Capable
End Shape
Hex
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
T-Handle

Description

Hex Key, Tip Size 6 mm, Long Arm Length 9 in, Black Oxide, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.