Shop EKLIND
See all product information
Create Account
Ergonomic Torx Key, T50 Tip Size, 6 in Long
Mfr # 68650
Zoro # G2539464
product price:Â
$
13.44
/ea
Key Features
Finish
Black Oxide
Material
Steel
Measurement Type
Torx
Handle Type
Ergonomic
Handle Color
Black, Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68650
- Zoro #
- G2539464
- UPC #
- 037516686503
- Country of Origin
- United States
Dimensions
- Tip Size
- T50
- Handle Length
- 5 in
- Long Arm Length
- 6 in
- Length Family
- Long
- Handle-Length
- 5"
- Long-Arm-Length
- 6"
- Arm Length - Long
- 6 in
Description
The EKLIND 68650 Ergonomic T50 Tip Size Torx Key is the perfect tool for loosening and tightening screws with a T50 head. It has an ergonomic handle that provides maximum comfort when working on your project. The black oxide finish protects against corrosion, making this tool suitable for use in wet conditions. With a tip size of T50, it will fit most types of screws. This 6" long key is made of steel with a plastic handle. Designed to offer you maximum control, the green/black handle features an ergonomic design that provides the right grip while you work. When it comes to torque and power transfer, this EKLIND Torx Key offers the best possible solution for your needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.