Hex-L 5/64 to 3/8 in. SAE Long Arm Hex L-Key Set 9 pc

  • Mfr # 69209
  • Zoro # G405285665
product price: 
$
6.35
/ea
Sold in multiples of 6 for $38.10

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
69209
Zoro #
G405285665
UPC #
37516692092
Country of Origin
United States

Description

EKLIND TOOL COMPANY is America's leading manufacturer of high quality, industrial grade hex keys, made with pride in the U.S.A. since 1950. The EKLIND 69206 Hex-L Key allen wrench - 7pc set Metric MM sizes 2 - 8 meets the most stringent requirements of professional mechanics, tradespeople, do-it-yourselfers and hobbyists.


  • • MADE IN AMERICA- High quality, Industrial Grade Professional Tools made in the U.S.A.
  • • Contains INCH Sizes: 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, and 3/8.
  • • EKLIND hex keys (allen wrenches) are used to drive internal hexagon socket (allen head) fasteners
  • • OPTIMUM STRENGTH- These EKLIND tools are made with EKLIND Alloy Steel that is heat treated, quenched and tempered for optimum strength, torque and ductility for safety and coated with a rust resistant finish
  • • MEETS OR EXCEEDS ALL APPLICABLE STANDARDS- EKLIND tools meet or go beyond the standard regulations set forth in ANSI, ASME, RoHS, REACH, CA Prop 65 and Dodd-Frank Conflict Minerals Legislation
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews