Shop EKLIND

SAE Plain Ball Hex Key Hex Key, 5/32" Tip Size, 9 in Long, 3 in Short, 4 PK

  • Mfr # 61810

  • Zoro # G2796936


product price:  $13.85
/pk 4, $3.46/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61810
Zoro #
G2796936
UPC #
037516618108
Country of Origin
United States

Dimensions

Tip Size
5/32"
Arm Length
9 in
Handle Length
3 in
Long Arm Length
9 in
Length Family
Long
Short Arm Length
3 in
Handle-Length
3"
Long-Arm-Length
9"
Arm-Length
9"
Short-Arm-Length
3"
Arm Length - Short
9 in
Arm Length - Long
9 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
Handle Type
Plain
Handle Color
Black, Red
Handle Material
Plastic
Nonsparking
No
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Hex/Torx Key Product Grouping
Hex Key
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Blade Material
Alloy steel
Working Angle
30 Degrees
Tether Style
Tether Capable
Non-Sparking
No
Key Shape
T
Insulated
No
Number of Ball Ends
1
Corrosion Resistant
Yes
Non-Magnetic
No
Driver Material
Alloy Steel
Number of Tips
1
Fastener Holding
No
Standards
ASME B18.3, GGG-K-275D
End Shape
Hex
Tether Ready
No
Grip Style
Cushion
Includes Insulation
Not Insulated
Handle Shape
T-Handle
Series
Power-T Ball-Hex
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable

Description

Hex Key, Tip Size 5/32 in, Long Arm Length 9 in, Short Arm Length 3 in, Black Oxide, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.