Eklind
SAE Plain Hex Key, 7/64" Tip Size, 3 9/16 in Long, 45/64 in Short
Mfr # 15207
Zoro # G3015424
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 9/16 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 43/64 in
- Handle Material Steel
Explore More Products
- EKLIND SAE Plain Hex Key, 9/16" Tip Size, 9 in Long, 1 3/4 in Short 15236
- EKLIND SAE Plain Hex Key, 7/8" Tip Size, 12 3/4 in Long, 2 3/8 in Short 15256
- EKLIND SAE Plain Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short 15228
- EKLIND HEX KEY L LONG ARM 5/8"" 14240
- EKLIND HEX KEY L LONG ARM 9/64"" 14209
- EKLIND Metric Plain Double-Ball-Hex Key, 6 mm Tip Size, 7 in Long, 31/64 in Short 19612
- EKLIND Torx(R) Plain Torx(R) Key, T55 Tip Size, 4 1/4 in Long, 1 3/8 in Short 16855
- EKLIND Torx(R) Plain Torx(R) Key, T27 Tip Size, 4 11/64 in Long, 27/32 in Short 16927
- EKLIND Torx(R) Plain Torx(R) Key, T55 Tip Size, 6 3/4 in Long, 1 3/8 in Short 15055
- VEGA INDUSTRIES Hex Ball L-Key (Long), 1/16 HB0464L
- KNIPEX SAE Universal Key Square, Triangular, Two-Way Key, Step-Like Square, Half-moon Key 00 11 06 V01
- Eklind Hex Keys