Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68615
- Zoro #
- G5947278
- UPC #
- 37516686152
- Country of Origin
- China
Dimensions
- Tip Size
- T15
Details
- Finish
- Black
- Material
- Alloy Steel
- Measurement Type
- Torx
- Number of Tips
- 1
- Key Shape
- T-Shape
- Number of Ball Ends
- 0
- Tether Ready
- No
- Grip Style
- Textured Overmold
Description
T-15 Torx Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.