Tool 269-10022 22-Pc Short & Long L-Wrench Hex Key Set Inch &

  • Mfr # 269-10022
  • Zoro # G603902814
product price: 
$
57.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
269-10022
Zoro #
G603902814
UPC #
37516100221
Country of Origin
China

Description

  • Produced from 8650 Chrome Nickel Alloy Steel.
  • Heat treated for superior strength.
  • Hex corners are sharp and clean.
  • Finished to resist rust.
  • Color coded compact holders.
  • Measuring System: Inch Metric.
  • Tip Size: 0.05" 1/16" 5/64" 3/32" 7/64" 1/8" 9/64" 5/32" 3/16" 7/32" 1/4" 5/16" 3/8" 1.50 mm 2 mm 2.50 mm 3 mm 4 mm 5 mm 6 mm 8 mm 10 mm.
  • Tip Type: Hex.
  • Handle Type: L-Handle.
  • Finish: Black Oxide.
  • Includes: 10213 and 10509 Sets Plastic Holder.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews