Tool 269-51616 1-4 Inch 6 Inch T-Handle Hex Wrench W-Cushion G

  • Mfr # 269-51616
  • Zoro # G403968812
product price: 
$
29.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
269-51616
Zoro #
G403968812
UPC #
37516516169
Country of Origin
United States

Description

T-Handle Hex Wrench with Cushion G.
  • Tip Size: 1/4 in.
  • Tip Type: Hex.
  • Length: 6 in.
  • Material: Steel.
  • Finish: Black Oxide.
  • Measuring System: Inch.
  • Handle Type: T-Handle.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews