Shop EKLIND

Tool 269-54630 3Mm X 6 Inch T-Handle Hex Key W-Cushion G

  • Mfr # 269-54630
  • Zoro # G503968859

product price: 
$
20.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
269-54630
Zoro #
G503968859
UPC #
37516546302
Country of Origin
United States

Description

  • Measuring System: Metric.
  • Tip Size: 3 mm.
  • Tip Type: Hex.
  • Material: Steel.
  • Finish: Black Oxide.
  • Length: 6".
  • Handle Type: T-Handle.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.