Shop ELBECO

ELB-SH3504-L-R Shield Performance Soft Shell Jacket - Navy; Large

  • Mfr # ELB-SH3504-L-R
  • Zoro # G903880140

product price: 
$
216.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ELB-SH3504-L-R
Zoro #
G903880140
UPC #
880653445133
Country of Origin
United States

Description

Windproof and Waterproof, the Shield Performance Soft Shell offers superior breathability, comfort and style with a bonus of functionality features. Designed to be worn as a stand-alone outer garment or as a mid-layer liner when combined with Elbecos Shield Duty Jacket or HiVis shells for a 3-in-1 total jacket system. Benefits include two Concealed-Carry utility chest pockets with magnetic closures, Quick Release side zipper vents with stability tabs and adjustable snaps, a no-pill fleece-lined body and collar and six functional pocket storage options and a two-way full length nylon zipper with abrasion resistant chin protector. 2-Way Stretch Woven 96% Polyester/4% Spandex Exterior with Fleece Interior and Windproof, Waterproof, Breathable Hydrotech Membrane.

Features
  • Tricot-lined sleeves for easy removal
  • No-pill fleece-lined body collar
  • Low profile utility shoulder straps
Specifications
  • Color: Navy
  • Length: Regular
  • Size: Large
  • Country of Origin: United States

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.