
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ECP45M50
Zoro #
G604100936
UPC #
633999495153
Country of Origin
China
Details
Lumens
4200 lm
Voltage
120/277V
Max. Fixture Wattage
45 W
Lamp Type
LED
Color Temperature
5000 K
CRI
80+
Housing Finish
Dark Bronze
Description
Our low profile LED Canopy fixture is ideal for illuminating garages, entryways, parking areas, gas stations, and more. Suitable for applications requiring 4100 to 6700 lumens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.