This item is Discontinued.

This item is Discontinued.
19" Universal Blank Rack Mount Panels - Electriduct (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QWM-ED-WM-VENT-4U
- Zoro #
- G0118204
- UPC #
- -
- Country of Origin
- China
Dimensions
- Dimensions
- 19"W x 7"H x 0.375"L
Details
- Style
- Vented Blank
- Rack Unit
- 4U
Description
Keep your rack mount component cables under control with these metal construction universal wire managers. Power-coated black to match any rack or enclosures, each cable manager helps organize and route patch cords, power cords and other miscellaneous cables that power your most important network hardware.
Mounting: Standard 19" EIA
Rack Units: 4U
Dimensions: 19"W x 7"H x 0.375"L
Cable Management Type: Vented Blank Panel
Mounting: Standard 19" EIA
Rack Units: 4U
Dimensions: 19"W x 7"H x 0.375"L
Cable Management Type: Vented Blank Panel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.