Shop ELECTRIDUCT
See all product information
Create Account
Braided Cable Sleeve, 1 in Inside Dia., 25 ft, Nylon, Black
Mfr # BS-J-DF-100-25-BK
Zoro # G9850539
product price:Â $27.45
/eaKey Features
Material of Construction
Nylon
Sleeve Construction
Braided
Color
Black
Thickness
0.047" / 1.2mm
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BS-J-DF-100-25-BK
- Zoro #
- G9850539
- UPC #
- -
- Country of Origin
- China
Dimensions
- Inside Diameter
- 1 in
- Length
- 25 ft
- Thickness
- 0.047" / 1.2mm
- Width
- 1 in
Details
- Item
- Cable Sleeve
- Material of Construction
- Nylon
- Sleeve Construction
- Braided
- Color
- Black
- Temp. Range
- -40°C to 125°C
- MSHA Approved
- IC293-1
- UV Solar Protected
- BS EN 13758-1
- Burst & Leakage Protected
- SAE J343 / ISO 3457
- Melting Point
- 230°
Description
ED 1" Nylon Protective Hose Sleeve- 25ft- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.