Shop ELECTRIDUCT
See all product information
Create Account
Cable Protector, 1 in H, 5 ft L, 4-1/4 in W, 3 Channel, Rubber, Brown
Mfr # D-100-5-BN
Zoro # G9822651
product price:Â
$
36.85
/ea
Key Features
Height
1 in
Number of Channels
3
Material
Rubber
Color
Brown
Channel Width
3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-100-5-BN
- Zoro #
- G9822651
- UPC #
- -
- Country of Origin
- China
- Item
- Cable Protector
- Number of Channels
- 3
- Material
- Rubber
- Color
- Brown
Description
ED Rubber Duct Cover D-100- 5ft - Brown