Shop ELECTRIDUCT

Cable Protector, 1 in H, 5 ft L, 3 in W, 3 Channel, Rubber, Brown

  • Mfr # D-22-5-BN
  • Zoro # G9851832

product price: 
$
26.59
/ea

Key Features

Height
1 in
Number of Channels
3
Material
Rubber
Color
Brown
Channel Height
1"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D-22-5-BN
Zoro #
G9851832
UPC #
-
Country of Origin
China

Dimensions

Height
1 in
Length
5 ft
Width
3 in
Channel Height
1"
Channel Width
5/8"

Details

Item
Cable Protector
Number of Channels
3
Material
Rubber
Color
Brown

Description

ED Rubber Duct Cover D-22- 5ft - Brown

Ratings & reviews