Shop ELECTRIDUCT
See all product information
Create Account
Cable Protector, 1-3/8 in H, 5 ft L, 5-1/2 in W, 1 Channel, Rubber, Brown
- Mfr # D-300-100-5-BN
- Zoro # G9841271
product price:Â
$
94.99
/ea
Key Features
Height
1-3/8 in
Length
5 ft
Width
5-1/2 in
Number of Channels
1
Max. Cable Dia.
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-300-100-5-BN
- Zoro #
- G9841271
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 1-3/8 in
- Length
- 5 ft
- Width
- 5-1/2 in
- Max. Cable Dia.
- 1 in
- Channel Width
- 1 in
- Channel Height
- 1 in
Details
- Item
- Cable Protector
- Number of Channels
- 1
- Material
- Rubber
- Color
- Brown
- Features
- Lay Flat and Easy to Install, Skid-Resistant Grip, Non-Conductive up to 1500V
- Temp. Range
- 300 Degrees F
- Tear Strength
- 190 ppi
- Tensile Strength
- 1050 psi
- Durometer
- 85
- Specific Gravity
- 1.46
- Elongation
- 175%
Description
ED Rubber Duct Cover D-300- 1" x 5ft - Brown