This item is Discontinued.

This item is Discontinued.
Cable Protector, 1-7/8 in H, 10 ft L, 6 in W, 1 Channel, Rubber, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-300-150-10-BK
- Zoro #
- G9813649
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 1-7/8 in
- Length
- 10 ft
- Width
- 6 in
- Max. Cable Dia.
- 1-1/2 in
- Channel Width
- 1-1/2 in
- Channel Height
- 1-1/2 in
Details
- Item
- Cable Protector
- Number of Channels
- 1
- Material
- Rubber
- Color
- Black
- Features
- Lay Flat and Easy to Install, Skid-Resistant Grip, Non-Conductive up to 1500V
- Temp. Range
- 300°F
- Elongation
- 175%
- Tensile Strength
- 1050 psi
- Specific Gravity
- 1.46
- Tear Strength
- 190 ppi
- Durometer
- 85
Description
ED Rubber Duct Cover D-300- 1.5" x 10ft Black