This item is Discontinued.

This item is Discontinued.
Electriduct E-Pro VE Server Rack Enclosure Cabinets (Discontinued)
Mfr #
QWM-EPRO-SC-42U-32D
Zoro #
G0117127
Country of Origin China
Category Voice & Data Communication Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QWM-EPRO-SC-42U-32D
- Zoro #
- G0117127
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 79"
- Width
- 24"
- Depth
- 32"
Details
- RU
- 42U
- Model
- VE
- Format
- 19
- Load Capacity
- 1300kg (2866 lbs)
Description
This VE model server cabinet offers security, accessibility and durability for network applications. All sides and doors are under lock & key, and a “two-points” locking design helping the doors and frame close tighter while still having up to 180° turning angle.
To help with installation and maintenance, every panel gives easy access, and the sides have 2-part modular panels allowing them to be removed in smaller sections. Ships Flat.
Size: 42U
LxWxD: 79" x 24" x 32"
Load Cap: 2866lbs
To help with installation and maintenance, every panel gives easy access, and the sides have 2-part modular panels allowing them to be removed in smaller sections. Ships Flat.
Size: 42U
LxWxD: 79" x 24" x 32"
Load Cap: 2866lbs