Shop All Voice & Data Communication Cabinets
Electriduct
Electriduct E-Pro VE Server Rack Enclosure Cabinets
Mfr # QWM-EPRO-SC-42U-40D-A
Zoro # G0116612
product price: $868.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$868.99
Free 30-Day Returns
Key Features
- Depth 40"
- Model VE
- Format 19
- RU 42U
Product Information
- Brand Electriduct
- MFR # QWM-EPRO-SC-42U-40D-A
- Zoro # G0116612
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Depth | 40" |
Details
Description
This VE model server cabinet offers security, accessibility and durability for network applications. All sides and doors are under lock & key, and a “two-points” locking design helping the doors and frame close tighter while still having up to 180° turning angle.
To help with installation and maintenance, every panel gives easy access, and the sides have 2-part modular panels allowing them to be removed in smaller sections. Ships Assembled.
Size: 42U
LxWxD: 79" x 24" x 40"
Load Cap: 2866lbs
To help with installation and maintenance, every panel gives easy access, and the sides have 2-part modular panels allowing them to be removed in smaller sections. Ships Assembled.
Size: 42U
LxWxD: 79" x 24" x 40"
Load Cap: 2866lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 125A, 250V AC, Non-Indicating (NON-125)
- SQUARE D Auxiliary Contact, 1NO/1NC, 10A, 600V Max (MDSAN11)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Universal Offset Strut Strap, 25PK (OSS125)
- SQUARE D Load Center, QO, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (QO24L70RB)
- ELECTRIDUCT 12U Outdoor Cabinet 600mm W x 550mm D (QWM-ED-OUTDOOR-12U-22D)
- ELECTRIDUCT Electriduct E-Pro VE Server Rack Enclosure Cabinets (QWM-EPRO-SC-42U-32D-A)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-2U)
- ELECTRIDUCT 1U Keyboard Tray 10.8in D (QWM-ED-KBT-1U-270D)
- NVENT HOFFMAN Exhaust Grill/Filter, 8.19" H x 8.21" L (HG0900404)
- NVENT HOFFMAN Filter Fan, Plastic, 4.42" H x 4.44" L (HF0416414)
- PANNET Fiber Enclosure, 10.18in H, 2.32in D, Black (FWME2)
- Electriduct Voice & Data Communication Cabinets