Shop All Cable Protectors
Electriduct
Extreme Rubber Cable Protectors - RPS
Mfr # CP-RPS-212-LT-YL
Zoro # G307194454
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Load Capacity 12,000 lb/Axle
- Number of Channels 2
- Color Black/Yellow
- Max. Cable Dia. 1 1/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CP-RPS-212-LT-YL
- Zoro # G307194454
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 1/5 in |
Channel Height | 1 1/4 in |
Length | 16 in |
Width | 10 in |
Channel Width | 1 1/4 in |
Height | 1 7/8 in |
Channel Size | 1.2" x 1.2" |
Details
Item | Cable Protector |
Material | Rubber |
Load Capacity | 12,000 lb/Axle |
Number of Channels | 2 |
Color | Black/Yellow |
Style | Hinged |
Connection Style | T Shaped |
Weight | 18 lb |
Description | Left 45 Degree Turn(for Small 2 Channel) |
ColorLid/Base | Yellow/Black |
Description
Cable Protector, Number of Channels 2, Connection Style T Shaped, Channel Height 1 1/4 in, Channel Width 1 1/4 in, Load Capacity 12,000 lb/Axle, Material Rubber, Style Hinged, Color Black/Yellow, Max. Cable Dia. 1 1/5 in, Height 1 7/8 in, Length 16 in, Width 10 in, Weight 18 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 4.0in ID, Clear, 25ft (HS-105 4" Clr 25)
- BSC PREFERRED 24'' 175# Black UV Cable Ties, 100PK (S-11132)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 15A, 125V AC, 10kA at 125V AC, 5 PK (GGC15)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK500 (WT52-B)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 5ft - Brown (D-2-5-BN)
- ELECTRIDUCT Medium Plastic Cord Cover- 50FT- Brown (CC-PL-MED-50-BN)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Gray (CSX-1-59-GY)
- ELECTRIDUCT EZ Rubber Cable Protectors (CP-RPS-EZ-3X-200-LT)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 3/4" W (SR-WG-075-5-WT)
- ELECTRIDUCT Home and Office 36" Small Drop Over- (Safety Yellow) (DO-ED-SM-36-SY)
- ELECTRIDUCT ED Rubber Duct Cover D-300- 1" x 5ft Black (D-300-100-5-BK)
- Electriduct Cable Protectors