Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Light, Magnet Mount, LED, 5W, 120V

  • Zoro #: G2821384
  • Mfr #: 7905
$140.05
  • Voltage: 120
  • Lamp Included: Yes
  • Cord Conductor: 18/3
See full product details
This item ships free.

Electrix #7905 Specifications

  • Zoro #: G2821384
  • Mfr #: 7905
Voltage: 120 Lamp Included: Yes
Cord Conductor: 18/3 Mounting Type: Magnetic Base
Cord Type: SJTO Standards: UL
Arm Length: 22 in Waterproof: No
Manufacturers Warranty Length: 3 yr Task Light Type: Gooseneck Task Light
Lumens: 500 lm Material of Construction: Steel
Watts: 5 W Overall Reach: 25 in
Color: Black Lamp Type: Led
Cord Length: 8 ft Item: Gooseneck Task Light
Switch: Push Button Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Gooseneck Task Light, LED Lamp Type, 5 W Watts, 22 in Arm Length, 120 Voltage, Lumens 500 lm, Lamp Included Yes, Push Button Switch, Black Color, Waterproof No, 25 in Overall Reach, 8 ft Cord Length, Material of Construction Steel, Mounting Type Magnetic Base, Cord Conductor 18/3, Cord Type SJTO, Manufacturers Warranty Length 3 yr, Standards UL

Restrictions and Compliance

Hazardous material

Reviews of Electrix #7905