This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LXE3727045
- Zoro #
- G4563505
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Conductor Size
- 12 AWG
Details
- Item
- Hookup Wire
- Number of Conductors
- 1
- Voltage
- 2,000 V
- Product Type
- Hookup Wire
- Conductor Insulation Color
- Blue
Description
Hookup Wire, Voltage 2,000 V