This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y625752
- Zoro #
- G4739147
- UPC #
- -
- Country of Origin
- United States
- Item
- Tag
- Color
- Blue
- Material
- Cardstock
- Background Color
- Blue
- Tag Color
- Blue
- Tag Shape
- Rectangle
- Product Type
- Tag
- Subject Matter
- Blank
- Tag Material
- Cardstock
- Number of Tags
- 100
- Header Wording (Reverse Side)
- No Header
- Header Wording
- No Header
- Indoor/Outdoor Usage
- Indoor
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 5 3/4 in, Indoor/Outdoor Usage Indoor, Number of Tags 100, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Not Applicable, Preprinted Legend Not Applicable, Preprinted Legend (Reverse Side) Not Applicable, Product Type Tag, Subject Matter Blank, Tag Color Blue, Tag Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.