Shop All Shipping Tags
Electromark
Blank Tag, 5-3/4 x 2-7/8 In, Grn, PK100
Mfr # Y625749
Zoro # G4739131
product price: $25.65
/pk 100, $0.26/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Cardstock
- Tag Color Green
- Width 2 7/8 in
- Tag Material Cardstock
Product Information
- Brand Electromark
- MFR # Y625749
- Zoro # G4739131
- Country of Origin United States
- Category Shipping Tags
Dimensions
Width | 2 7/8 in |
Height | 5 3/4 in |
Details
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 5 3/4 in, Number of Tags 100, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Not Applicable, Preprinted Legend Not Applicable, Preprinted Legend (Reverse Side) Not Applicable, Product Type Tag, Subject Matter Blank, Tag Color Green, Tag Diameter Not Applicable, Tag Material Cardstock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Bristol 20x30 Wall Mount White Board w/Included Dry Erase Marker, 4 Magnets, and Eraser, Black (HGWA-WHITE-20X30-BLK-GG)
- XEROX 106R03502 Toner, 2500 Page-Yield, Cyan (106R03502)
- BUCKET BOSS Contractors Briefcase 16"x6"x12.5" (62100)
- WESTERN PLASTICS Film Tinted Machine Grade 30"x80x5000' Orange (OMG30)
- ZORO SELECT 2-3/8" x 4-3/4" White Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY4)
- ZORO SELECT 1-3/8" x 2-3/4" Manila Paper Wire Tag, Pk1000 (1GYN5)
- ZORO SELECT 2-1/8" x 4-1/4" Green Paper Wire Tag, Pk1000 (1GYU7)
- LABELMASTER Check for Damage and Verify, PK500 (BLT137)
- ZORO SELECT 3-1/8" x 6-1/4" Blue Paper Wire Tag, Pk1000 (1GYX9)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Green, 1000/Case (G11083D)
- AVERY Tags, Shipping, #5, Plain, Ylw 1000PK (AVE12325)
- Electromark Shipping Tags