This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C131-1W
- Zoro #
- G4835993
- UPC #
- -
- Country of Origin
- United States
- Header
- No Header
- Material
- vinyl
- Subject Matter
- No Header
- Language
- No Text
- Color
- White
- Legend
- Blank
- Legend/Background Color
- White
- Self-Adhesive
- Yes
- No. of Labels
- 90
- Item
- Calibration Label
- Product Type
- Calibration Label
- Adhesive
- Adhesive
- Label Color
- White
- Number of Labels
- 90
- Preprinted Legend
- Blank
- Label Material
- Vinyl
- Label Shape
- Rectangle
Dimensions
- Width
- 3 in
- Height
- 1 in
- Label Height
- 1 in
- Label Width
- 3 in
Description
Calibration Label, Adhesive Adhesive, Label Color White, Label Diameter Not Applicable, Label Height 1 in, Label Material Vinyl, Label Shape Rectangle, Label Width 3 in, Language No Text, Number of Labels 90, Preprinted Legend Blank, Product Type Calibration Label, Subject Matter No Header, Package Quantity 90
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.