This item is Discontinued.

Electromark Calibration Label, 2 In. W, PK500 43095

This item is Discontinued.

Electromark

Calibration Label, 2 In. W, PK500 (Discontinued)

Mfr # 43095
Zoro # G4835336
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
43095
Zoro #
G4835336
UPC #
-
Country of Origin
Mexico

Dimensions

Width
10 in
Height
7 in
Label Height
7 in
Label Thickness
0.035 in
Label Width
10 in

Details

Material
vinyl
Standards
ANSI Z53.1-1967
Subject Matter
Caution
Language
English
Shape
Rectangle
Color
Yellow
Legend
Calibrate Monthly
Legend/Background Color
White
Self-Adhesive
Yes
Metal Detectable
No
No. of Labels
500
Item
Calibration Label
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Calibration Label
Preprinted Legend
Text Legend UNLAWFUL TO OPERATE THIS EQUIPMENT WITHIN 10 FT OF HIGH VOLTAGE LINES
Number of Labels
500
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Label Shape
Rectangle
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
230 Degrees F
Material Properties
Rigid
Label Color
Black on Yellow

Description

Calibration Label, Label Color Black, Yellow, Label Diameter Not Applicable, Label Height 7 in, Label Shape Rectangle, Label Width 10 in, Language English, Number of Labels 500, Preprinted Legend Text Legend UNLAWFUL TO OPERATE THIS EQUIPMENT WITHIN 10 FT OF HIGH VOLTAGE LINES, Subject Matter Caution, Indoor/Outdoor Usage Indoor/Outdoor, Material Properties Rigid, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Standards ANSI Z53.1-1967, Label Thickness 0.035 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.