This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C130C1K
- Zoro #
- G4134803
- UPC #
- -
- Country of Origin
- Mexico
- Header
- Calibrated
- Material
- Plastic
- Subject Matter
- Calibration
- Language
- English
- Color
- Black
- Legend
- By_______Date_______Due_______
- Legend/Background Color
- Black
- Write on Surface
- Yes
- Item
- Calibration Label
- Self-Adhesive
- Yes
- No. of Labels
- 350
- Metal Detectable
- No
- Product Type
- Calibration Label
- Adhesive
- Adhesive
- Preprinted Legend
- By_______Date_______Due_______
- Number of Labels
- 350
- Label Color
- Black
- Label Shape
- Rectangle
- Label Material
- Plastic
Dimensions
- Width
- 1 in
- Height
- 1/2 in
- Label Width
- 1 in
- Label Height
- 1/2 in
Description
Calibration Label, Adhesive Adhesive, Label Color Black, Label Diameter Not Applicable, Label Height 1/2 in, Label Material Plastic, Label Shape Rectangle, Label Width 1 in, Language English, Number of Labels 350, Preprinted Legend By_______Date_______Due_______, Product Type Calibration Label, Subject Matter Calibration, Write on Surface Yes, Package Quantity 350
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.