Shop ELECTROMARK

Tag, Maintenance, Cardstock, 5 3/4 in H x 2 7/8 in W, Yellow, Rectangle, 100 PK

  • Mfr # Y625853
  • Zoro # G4162715

product price: 
$
26.39
/pk of 100, $0.26/ea

Key Features

Material
Cardstock
Height
5 3/4 in
Width
2 7/8 in
Color
Yellow
Tag Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Y625853
Zoro #
G4162715
UPC #
-
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
2 7/8 in

Details

Item
Tag
Material
Cardstock
Color
Yellow
Tag Shape
Rectangle
Legend
Date, Equipment, Equipment Id, Expiration Date, Maintenance, No. 3456, Problem, Return This Tag To The Maintenance Dept. When Repair Is Completed, Signed By, Tear Off This Stub. Fill In And Give To Maintenance Mgr, Was Completed By
Header Background Color
Black
Tag Subject
Out of Service/Order
Header Legend Color
Yellow
Legend Style
Text
Background Color
Yellow
Language
English
Header
Caution
Shape
Rectangular
Legend/Background Color
Black/Yellow
Tag Color
Yellow
Tag Material
Cardstock
Legend Color
Yellow
Subject Matter
Maintenance
Printed Language
English
Moisture Resistant
No
Corrosion Resistant
No
Sign Header
Caution
Chemical Resistant
No
UV Resistant
No
Glow In The Dark
No
Self-Laminating
No
Laminated
No
Product Type
Tag
Preprinted Legend
Date, Equipment, Equipment ID, Expiration Date, Maintenance, No. 3456, Problem, Return This Tag To The Maintenance Dept. When Repair Is Completed, Signed By, Tear Off This Stub. Fill In And Give To Maintenance Mgr, Was Completed By
Indoor/Outdoor Usage
Indoor

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Height 5 3/4 in, Indoor/Outdoor Usage Indoor, Language English, Preprinted Legend Date, Equipment, Equipment ID, Expiration Date, Maintenance, No. 3456, Problem, Return This Tag To The Maintenance Dept. When Repair Is Completed, Signed By, Tear Off This Stub. Fill In And Give To Maintenance Mgr, Was Completed By, Product Type Tag, Subject Matter Maintenance, Tag Color Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.