This item is Discontinued.
This item is Discontinued.
Caution Radiation Sign, 7 in H x 10 in W, Polyester (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y1296951
- Zoro #
- G4122501
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Caution Radiation Sign
- Legend
- Radioactive
- Sign Material
- Polyester
- Sign Mounting Style
- Surface
- Printed Language
- English
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Language
- English
- Legend/Background Color
- Purple/Yellow
- Material
- Polyester
- Legend Style
- Symbol and Text
- Sign Legend
- Radioactive
- Sign Legend Style
- Symbol and Text
- Glow In The Dark
- No
- Color
- Purple on Yellow
- Type
- Glow-In-The-Dark, Self-Adhesive
- Product Type
- Caution Radiation Sign
- Mounting Style
- Surface
Description
Caution Radiation Sign, English, Sign Legend Radioactive, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.