This item is Discontinued.

Electromark Caution Sign, 10 in Height, 14 in Width, Vinyl, English S1424V10

This item is Discontinued.

Electromark

Caution Sign, 10 in Height, 14 in Width, Vinyl, English (Discontinued)

Mfr # S1424V10
Zoro # G3853096
Country of Origin Mexico
Category Traffic Signs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1424V10
Zoro #
G3853096
UPC #
-
Country of Origin
Mexico
Item
Caution Sign
Header
Caution
Legend
Pedestrian Crossing
Sign Material
Vinyl
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Language
English
Header Background Color
Black
Material
Vinyl
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend
Pedestrian Crossing
Sign Header Text Color
Yellow
Sign Legend Style
Text
Glow In The Dark
No
Sign Header
Caution
Sign Header Background Color
Black
Product Type
Caution Sign
Mounting Style
Surface
Sign Legend Color
Black
Subject Matter
Pedestrian Traffic
Shell Material
Vinyl
Traction Material
Vinyl

Dimensions

Width
14 in
Height
10 in

Description

Caution Sign, English, Sign Legend Pedestrian Crossing, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.