This item is Discontinued.

Electromark Caution Sign, 10 in H x 14 in W, Hot Surface Do Not Touch Y620253

This item is Discontinued.

Electromark

Caution Sign, 10 in H x 14 in W, Hot Surface Do Not Touch (Discontinued)

Mfr # Y620253
Zoro # G3981494
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Y620253
Zoro #
G3981494
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Caution Sign
Header
Caution
Legend
Hot Surface Do Not Touch
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Material
Porcelain Coated Steel
Header Background Color
Black
Legend/Background Color
Black/Yellow
Legend Style
Symbol and Text
Header Legend Color
Yellow
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Black
Sign Header
Caution
Sign Legend
Hot Surface Do Not Touch
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Sign Header Text Color
Yellow
Color
Black/Yellow
Product Type
Caution Sign
Subject Matter
Hot
Mounting Style
Surface
Shell Material
Porcelain Coated Steel

Description

Caution Sign, English, Sign Legend Hot Surface Do Not Touch, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.