This item is Discontinued.

Electromark Caution Sign, 7 in Height, 10 in Width, Polyester, English S131FF

This item is Discontinued.

Electromark

Caution Sign, 7 in Height, 10 in Width, Polyester, English (Discontinued)

Mfr # S131FF
Zoro # G4170083
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S131FF
Zoro #
G4170083
UPC #
-
Country of Origin
Mexico
Item
Caution Sign
Header
Caution
Legend
Wear Eye Protection
Sign Material
Polyester
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black/Yellow
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Black
Material
Polyester
Header Legend Color
Yellow
Language
English
Sign Legend Text Color
Black
Sign Legend
Wear Eye Protection
Sign Header
Caution
Glow In The Dark
No
Sign Header Text Color
Yellow
Sign Legend Style
Text
Sign Header Background Color
Black
Color
Black on Yellow
Type
Reflective, Self-Adhesive
Product Type
Caution Sign
Mounting Style
Surface
Subject Matter
Personal Protection
Shell Material
Polyester
Traction Material
Polyester

Dimensions

Width
10 in
Height
7 in

Description

Caution Sign, English, Sign Legend Wear Eye Protection, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.