Danger Sign, 7 in Height, 10 in Width, Vinyl, English
Mfr # S137FF
Zoro # G4037284
product price:Â $19.89
/eaKey Features
Legend
Caustic
Width
10 in
Height
7 in
Sign Mounting Style
Surface
Printed Language
English
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S137FF
Zoro #
G4037284
UPC #
-
Country of Origin
Mexico
Dimensions
Width
10 in
Height
7 in
Details
Item
Danger Sign
Legend
Caustic
Sign Material
Vinyl
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Material
Vinyl
Legend/Background Color
Red and Black/White
Legend Style
Text
Sign Legend Style
Text
Glow In The Dark
No
Sign Legend
Caustic
Color
Black and Red on White
Type
Reflective, Self-Adhesive
Product Type
Danger Sign
Mounting Style
Surface
Subject Matter
Chemical and Hazardous Materials
Description
Danger Sign, English, Sign Legend Caustic, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.