This item is Discontinued.
This item is Discontinued.
Danger Sign, 7 in Height, 10 in Width, Vinyl, English (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S147FF
- Zoro #
- G3957335
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Danger Sign
- Sign Material
- Vinyl
- Legend
- Falling Material
- Sign Mounting Style
- Surface
- Glow-in-the-Dark
- No
- Printed Language
- English
- UV Resistant
- No
- Mounting Style
- Surface
- Subject Matter
- Facility
- Legend Style
- Text
- Language
- English
- Material
- Vinyl
- Legend/Background Color
- Red and Black/White
- Sign Legend
- Falling Material
- Glow In The Dark
- No
- Sign Legend Style
- Text
- Color
- Black and Red on White
- Type
- Reflective, Self-Adhesive
- Product Type
- Danger Sign
- Shell Material
- Vinyl
- Traction Material
- Vinyl
Dimensions
- Width
- 10 in
- Height
- 7 in
Description
Danger Sign, English, Sign Legend Falling Material, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.